Hubbell Wiring Device - Kellems HBL4750WCGY HBL4750 Series Steel Raceway Wire Clip | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway Wire Clip - HBL4750WCGY
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway Wire Clip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4750WCGY
    SKU: 25035917
    $3.14
    Checking Pricing
         
    Brand or Series:HBL4750
    Length:4.6 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4750WCGY
    • Color Grey
    • Brand or Series HBL4750
    • Length 4.6 in.
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series grey steel raceway plated wire clip. Clip length is 4.60 in.