Hubbell Wiring Device - Kellems HBL4750DGY HBL4750 Series Steel Raceway Divider | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway Divider - HBL4750DGY
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway Divider

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4750DGY
    SKU: 25035782
    $1.38
    Checking Pricing
         
    Brand or Series:HBL4750
    Length:5 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4750DGY
    • Color Grey
    • Brand or Series HBL4750
    • Length 5 ft.
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL4750 series grey steel raceway divider. 1.51 in. Divider is W and 5 ft. L.