Hubbell Wiring Device - Kellems HBL4717DFOIV HBL4750 Series Steel Raceway Divided Internal Elbow | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway Divided Internal Elbow - HBL4717DFOIV
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway Divided Internal Elbow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4717DFOIV
    SKU: 25035891
    $68.52
    Checking Pricing
         
    Width (Inches):4.75
    Bend Radius (Inch):1.25
    Brand or Series:HBL4750
    Length:4.74 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4717DFOIV
    • Color Ivory
    • Bend Radius (Inch) 1.25
    • Brand or Series HBL4750
    • Length 4.74 in.
    • Materials Steel
    • Width (Inches) 4.75
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series ivory steel raceway divided internal elbow with 1.25 in. bend radius. Elbow is 4.74 L x 4.75 in. W.