Hubbell Wiring Device - Kellems HBL4750 Series Steel Raceway Divided Internal Elbow | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway Divided Internal Elbow
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway Divided Internal Elbow

    Manufacturer: Hubbell Wiring Device - Kellems
         

    For inside surfaces at right angles.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Bend Radius (Inch)
    Brand or Series
    Length
    Color
    Price
    HBL4717DFOIV
    25035891
    4.75
    1.25
    HBL4750
    4.74 in.
    Ivory
    $
    68
    .52
    /
    EA
    25035891
    Width (Inches)
    4.75
    Bend Radius (Inch)
    1.25
    Brand or Series
    HBL4750
    Length
    4.74 in.
    Color
    Ivory
    $
    68
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL4718DFOIV
    25035861
    5.9
    1.25
    HBL4750
    12.3 in.
    Ivory
    $
    73
    .46
    /
    EA
    25035861
    Width (Inches)
    5.9
    Bend Radius (Inch)
    1.25
    Brand or Series
    HBL4750
    Length
    12.3 in.
    Color
    Ivory
    $
    73
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035891 SKU, 25035891 ANALYTICS...
    Brand or Series
    HBL4750
    Length
    4.74 in.
    Color
    Ivory
    Price
    $
    68
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035861 SKU, 25035861 ANALYTICS...
    Brand or Series
    HBL4750
    Length
    12.3 in.
    Color
    Ivory
    Price
    $
    73
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available