Hubbell Wiring Device - Kellems HBL4711DFOIV HBL4750 Series Steel Raceway Divided Flat Elbow | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway Divided Flat Elbow - HBL4711DFOIV
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway Divided Flat Elbow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4711DFOIV
    SKU: 25035808
    $50.20
    Checking Pricing
         
    Height (Inches):1.62
    Bend Radius:1.25 in.
    Brand or Series:HBL4750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4711DFOIV
    • Color Ivory
    • Bend Radius 1.25 in.
    • Brand or Series HBL4750
    • Height (Inches) 1.62
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series ivory steel raceway divided flat elbow with 1.25 in. bend radius. Elbow is 1.62 in. H.