Hubbell Wiring Device - Kellems HBL4710DFOIV HBL4750 Series Steel Raceway Divided Entrance End Fitting With KOs | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway Divided Entrance End Fitting With KOs - HBL4710DFOIV
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway Divided Entrance End Fitting With KOs

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4710DFOIV
    SKU: 25035658
    $37.46
    Checking Pricing
         
    Dimensions (Inches):6.76 L x 4.75 W x 2.66 in. H
    Knockouts:3/4, 1 and 1-1/4 C (4)
    Brand or Series:HBL4750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4710DFOIV
    • Color Ivory
    • Brand or Series HBL4750
    • Dimensions (Inches) 6.76 L x 4.75 W x 2.66 in. H
    • Knockouts 3/4, 1 and 1-1/4 C (4)
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series ivory steel raceway divided entrance end fitting with (4) 3/4, 1 and 1-1/4 in. concentric KOs. Entrance end fitting is 6.76 L x 4.75 W x 2.66 in. H.
    • Concentric 3/4, 1 and 1-1/4 in. KOs on Back and End
    • Full Capacity 1-1/4 in. Bend Radius Entrance End Fitting
    • Includes 3/4, 1 and 1-1/4 in. KO and Removable Divider