Hubbell Wiring Device - Kellems HBL4710BIV HBL4750 Series Steel Raceway Blank End Fitting With KOs | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway Blank End Fitting With KOs - HBL4710BIV
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway Blank End Fitting With KOs

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4710BIV
    SKU: 25035548
    $10.13
    Checking Pricing
         
    Dimensions (Inches):1.31 L x 4.59 W x 1.64 in. H
    Knockouts:1/2 (2)
    Brand or Series:HBL4750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4710BIV
    • Color Ivory
    • Brand or Series HBL4750
    • Dimensions (Inches) 1.31 L x 4.59 W x 1.64 in. H
    • Knockouts 1/2 (2)
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series ivory steel raceway blank end fitting With (2) 1/2 in. KOs. Blank end fitting is 1.31 L x 4.59 W x 1.64 in. H.