Hubbell Wiring Device - Kellems HBL4750 Series Steel Raceway Blank End Fitting With KOs | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway Blank End Fitting With KOs
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway Blank End Fitting With KOs

    Manufacturer: Hubbell Wiring Device - Kellems
         

    For closing open end of HBL4750 Raceway. Has two 1/2 in. trade size KOs.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Knockouts
    Brand or Series
    Color
    Price
    HBL4710BIV
    25035548
    1.31 L x 4.59 W x 1.64 in. H
    1/2 (2)
    HBL4750
    Ivory
    $
    10
    .13
    /
    EA
    25035548
    Dimensions (Inches)
    1.31 L x 4.59 W x 1.64 in. H
    Knockouts
    1/2 (2)
    Brand or Series
    HBL4750
    Color
    Ivory
    $
    10
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL4710BGY
    25035864
    1.31 L x 4.59 W x 1.64 in. H
    1/2 (2)
    HBL4750
    Grey
    $
    10
    .13
    /
    EA
    25035864
    Dimensions (Inches)
    1.31 L x 4.59 W x 1.64 in. H
    Knockouts
    1/2 (2)
    Brand or Series
    HBL4750
    Color
    Grey
    $
    10
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035548 SKU, 25035548 ANALYTICS...
    Brand or Series
    HBL4750
    Color
    Ivory
    Price
    $
    10
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035864 SKU, 25035864 ANALYTICS...
    Brand or Series
    HBL4750
    Color
    Grey
    Price
    $
    10
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available