Hubbell Wiring Device - Kellems HBL4747BBIV HBL4750 Series Steel Raceway 2-Gang Duplex Cover Plate With Mounting Bracket | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway 2-Gang Duplex Cover Plate With Mounting Bracket - HBL4747BBIV
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway 2-Gang Duplex Cover Plate With Mounting Bracket

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4747BBIV
    SKU: 25035623
    $14.62
    Checking Pricing
         
    Dimensions (Inches):5.43 W x 4.75 in. H
    Opening:Duplex (2)
    Cover Type:Plate
    Brand or Series:HBL4750
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4747BBIV
    • Color Ivory
    • Brand or Series HBL4750
    • Cover Type Plate
    • Dimensions (Inches) 5.43 W x 4.75 in. H
    • Materials Steel
    • Opening Duplex (2)
    • For Use With HBL4750 Series Raceway
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series ivory steel raceway 2-gang (2) duplex cover plate with mounting bracket. Cover plate is 5.43 W x 4.75 in. H.
    • For Duplex Receptacles and Communication Frames