Hubbell Wiring Device - Kellems HBL4750IV HBL4750 Series Steel Raceway 2-Gang Device Mounting Bracket | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Steel Raceway 2-Gang Device Mounting Bracket - HBL4750IV
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Steel Raceway 2-Gang Device Mounting Bracket

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4750IV
    SKU: 25035811
    $18.37
    Checking Pricing
         
    Brand or Series:HBL4750
    Length:5.25 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4750IV
    • Color Ivory
    • Brand or Series HBL4750
    • Length 5.25 in.
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series ivory steel raceway 2-gang device mounting bracket. Bracket is 5.25 L x 4.76 in. W.