Hubbell Wiring Device - Kellems HBL4750B10IV HBL4750 Series Painted Steel Single-Channel Raceway Base | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Painted Steel Single-Channel Raceway Base - HBL4750B10IV
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Painted Steel Single-Channel Raceway Base

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4750B10IV
    SKU: 25035708
    $71.20
    Checking Pricing
         
    Dimensions (Inches):4.75 W x 1.62 H
    Color:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4750B10IV
    • Color Ivory
    • Dimensions (Inches) 4.75 W x 1.62 H
    • Length 10 ft.
    • Materials Painted Steel
    • Series HBL4750
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL4750 series ivory steel single-channel raceway base. Raceway base is 10 ft. L x 4.75 W x 1.62 in.
    H4750 series raceway allows up to (83) Cat 5e or (59) cat 6 cables.