Hubbell Wiring Device - Kellems HBL4750CIV HBL4750 Series Painted Steel 5 ft. Raceway Cover | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Painted Steel 5 ft. Raceway Cover - HBL4750CIV
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Painted Steel 5 ft. Raceway Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4750CIV
    SKU: 25035893
    $17.95
    Checking Pricing
         
    Dimensions (Inches):4.75 W
    Color:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4750CIV
    • Color Ivory
    • Dimensions (Inches) 4.75 W
    • Length 5 ft.
    • Materials Painted Steel
    • Series HBL4750
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL4750 series ivory steel raceway cover. Raceway cover is 60 L x 4.75 in. W.
    H4750 series raceway allows up to (83) Cat 5e or (59) cat 6 cables.