Hubbell Wiring Device - Kellems HBL4751DA HBL4750 Series Galvanized Steel Raceway Divider Clip | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Galvanized Steel Raceway Divider Clip - HBL4751DA
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Galvanized Steel Raceway Divider Clip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4751DA
    SKU: 25035560
    $1.62
    Checking Pricing
         
    Depth (Inches):1.46
    Brand or Series:HBL4750
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4751DA
    • Brand or Series HBL4750
    • Depth (Inches) 1.46
    • Material Finish Galvanized
    • Materials Galvanized Steel
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series galvanized steel raceway divider clip. Clip is 4.64 W x 1.46 in. D.