Hubbell Wiring Device - Kellems HBL4751AC HBL4750 Series Galvanized Steel Raceway Coupling | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series Galvanized Steel Raceway Coupling - HBL4751AC
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Galvanized Steel Raceway Coupling

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4751AC
    SKU: 25035685
    $6.97
    Checking Pricing
         
    Length:1.47 in.
    Brand or Series:HBL4750
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4751AC
    • Color Grey
    • Brand or Series HBL4750
    • Length 1.47 in.
    • Materials Steel
    • For Use With HBL4750 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL4750 series galvanized steel raceway plated coupling.