Hubbell Wiring Device - Kellems HBL4715C Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing - HBL4715C
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4715C
    SKU: 95005516
    $26.94
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA L5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4715C
    • Color White
    • Amperage 15A
    • Materials Nylon (Housing)
    • NEMA Rating NEMA L5-15R
    • No. of Poles 2
    Product Overview:
    Twist Lock® Insulgrip® Flanged Receptacle With Nylon Casing, 15A, 125V, 2P3W, NEMA L5 15R