Hubbell Wiring Device - Kellems HBL45905 Twist Lock® Variload® Non NEMA Single Receptacle With Unique Center Pin | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Variload® Non NEMA Single Receptacle With Unique Center Pin - HBL45905
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Variload® Non NEMA Single Receptacle With Unique Center Pin

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL45905
    SKU: 88126916
    $141.74
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/208 V AC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL45905
    • Color Black
    • Amperage 20A
    • Materials Thermoset (Housing)
    • No. of Poles 4
    Product Overview:
    Variload® Twist Lock® Single Receptacle With Center Pin Configuration, 20A, 3 Phase Y 120/208V, 400Hz, Non NEMA