Hubbell Wiring Device - Kellems HBL4585C Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing - HBL4585C
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 15A Back Wired Flanged Receptacle With White Nylon Casing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4585C
    SKU: 95005521
    $31.41
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:250 V
    Color:White
    NEMA Rating:NEMA L6-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4585C
    • Color White
    • Amperage 15A
    • Materials Nylon (Housing)
    • NEMA Rating NEMA L6-15R
    • No. of Poles 2
    Product Overview:
    Twist Lock® Insulgrip® Flanged Receptacle With Nylon Casing, 15A, 250V, 2P3W, NEMA L6 15R