Hubbell Wiring Device - Kellems HBL3043BEIV HBL3000 Series Steel Raceway Duplex Receptacle Cover With Bracket | Graybar Store
Hubbell Wiring Device - Kellems - HBL3000 Series Steel Raceway Duplex Receptacle Cover With Bracket - HBL3043BEIV
+ / - Hover over image to Zoom
Other Views

    HBL3000 Series Steel Raceway Duplex Receptacle Cover With Bracket

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3043BEIV
    SKU: 25035843
    $12.26
    Checking Pricing
         
    Brand or Series:HBL3000
    Length:4.5 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3043BEIV
    • Color Ivory
    • Brand or Series HBL3000
    • Length 4.5 in.
    • Materials Steel
    • For Use With HBL3000 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL3000 series ivory steel raceway duplex receptacle cover with bracket. Receptacle cover is 4.5 inches long.