Hubbell Wiring Device - Kellems HBL3000BIV HBL3000 Series Painted Steel Single-Channel Raceway Base | Graybar Store
Hubbell Wiring Device - Kellems - HBL3000 Series Painted Steel Single-Channel Raceway Base - HBL3000BIV
+ / - Hover over image to Zoom
Other Views

    HBL3000 Series Painted Steel Single-Channel Raceway Base

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3000BIV
    SKU: 25035927
    $45.10
    Checking Pricing
         
    Dimensions (Inches):2.73 W x 1.47 H
    Color:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3000BIV
    • Color Ivory
    • Dimensions (Inches) 2.73 W x 1.47 H
    • Length 10 ft.
    • Materials Painted Steel
    • Series HBL3000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL3000 series ivory steel single-channel raceway base. Raceway base is 10 ft. L x 2.73 W x 1.47 in. H.
    HBL3000 series raceway:
    • Allows up to 43 Category 5e or 30 Category 6 cables.
    • Wide range of covers and cover plates accommodate the most demanding applications.
    • Removable cover and cover plates provide easy access to wiring compartment.
    • Pre-cut covers and plates provide quick installation and are available in common configurations.