Hubbell Wiring Device - Kellems HBL3000CEIV HBL3000 Series Painted Steel 5 ft. Raceway Cover | Graybar Store
Hubbell Wiring Device - Kellems - HBL3000 Series Painted Steel 5 ft. Raceway Cover - HBL3000CEIV
+ / - Hover over image to Zoom
Other Views

    HBL3000 Series Painted Steel 5 ft. Raceway Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3000CEIV
    SKU: 25035657
    $11.45
    Checking Pricing
         
    Dimensions (Inches):2.75 W
    Color:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3000CEIV
    • Color Ivory
    • Dimensions (Inches) 2.75 W
    • Length 5 ft.
    • Materials Painted Steel
    • Series HBL3000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL3000 series ivory steel raceway cover. 5 ft. L x 2.75 in. W.