Hubbell Wiring Device - Kellems HBL3001GY HBL3000 Series Galvanized Steel Raceway Coupling | Graybar Store
Hubbell Wiring Device - Kellems - HBL3000 Series Galvanized Steel Raceway Coupling - HBL3001GY
+ / - Hover over image to Zoom
Other Views

    HBL3000 Series Galvanized Steel Raceway Coupling

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3001GY
    SKU: 25035781
    $4.13
    Checking Pricing
         
    Length:2.6 in.
    Brand or Series:HBL3000
    Color:Grey/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3001GY
    • Color Grey/White
    • Brand or Series HBL3000
    • Length 2.6 in.
    • Materials Galvanized Steel
    • For Use With HBL3000 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL3000 series galvanized steel raceway coupling.