Hubbell Wiring Device - Kellems HBL26410 Hubbellock® Receptacle With Short Aluminum Housing, Lift Cover and Black Phenolic Interior | Graybar Store
Hubbell Wiring Device - Kellems - Hubbellock® Receptacle With Short Aluminum Housing, Lift Cover and Black Phenolic Interior - HBL26410
+ / - Hover over image to Zoom
Other Views

    Hubbellock® Receptacle With Short Aluminum Housing, Lift Cover and Black Phenolic Interior

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL26410
    SKU: 88126455
    $403.56
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL26410
    • Amperage 60A
    • Materials Cast Aluminum (Cover/Housing)
    • No. of Poles 3
    • No. of Wires 4
    Product Overview:
    Twist Lock® Single Receptacle, Black Phenolic Interior With Short Aluminum Housing and Lift Cover, 60A, 600V, 3P4W