Hubbell Wiring Device - Kellems HBL2516 Twist Lock® Insulgrip® 20A Back Wired Flanged Receptacle With White Nylon Casing | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® 20A Back Wired Flanged Receptacle With White Nylon Casing - HBL2516
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® 20A Back Wired Flanged Receptacle With White Nylon Casing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2516
    SKU: 88126362
    $110.91
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/208 V AC
    Color:White
    NEMA Rating:NEMA L21-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2516
    • Color White
    • Amperage 20A
    • Materials Nylon (Housing)
    • NEMA Rating NEMA L21-20R
    • No. of Poles 4
    Product Overview:
    Twist Lock® Insulgrip® Flanged Receptacle With Nylon Casing, 20A, 3 Phase Y 120/208V, 4P5W, NEMA L21 20R