Hubbell Wiring Device - Kellems HBL2416 Twist Lock® Insulgrip® White Nylon Back Wired Flanged Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Insulgrip® White Nylon Back Wired Flanged Receptacle - HBL2416
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Insulgrip® White Nylon Back Wired Flanged Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2416
    SKU: 88126298
    $52.99
    Checking Pricing
         
    NEMA Rating:NEMA L14-20R
    Amperage:20A
    Voltage Rating:125/250 V AC
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2416
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Materials Nylon (Housing)
    • NEMA Rating NEMA L14-20R
    Product Overview:
    Twist Lock® Insulgrip® Flanged Receptacle With Nylon Casing, 20A, 125/250V, 3P4W, NEMA L14 20R