Hubbell Wiring Device - Kellems HBL24482IV HBL2400 Series Metal Raceway Box, 2 Gang | Graybar Store
Hubbell Wiring Device - Kellems - HBL2400 Series Metal Raceway Box, 2 Gang - HBL24482IV
+ / - Hover over image to Zoom
Other Views

    HBL2400 Series Metal Raceway Box, 2 Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL24482IV
    SKU: 25232575
    $29.32
    Checking Pricing
         
    Brand or Series:HBL2400
    No. of Gangs:2-Gang
    Additional Features:1/2 in. knockouts(2)
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL24482IV
    • Color Ivory
    • Additional Features 1/2 in. knockouts(2)
    • Brand or Series HBL2400
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL2400 Series racway 2 gang device box. (2)1/2 inch knockouts and ivory finish.