Hubbell Wiring Device - Kellems HBL2400BCIV HBL2400 Series Metal Raceway Base and Cover, 5 ft. length | Graybar Store
Hubbell Wiring Device - Kellems - HBL2400 Series Metal Raceway Base and Cover, 5 ft. length - HBL2400BCIV
+ / - Hover over image to Zoom
Other Views

    HBL2400 Series Metal Raceway Base and Cover, 5 ft. length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2400BCIV
    SKU: 25232703
    $3.42
    Checking Pricing
         
    Length:5 ft.
    Brand or Series:HBL2400
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2400BCIV
    • Color Ivory
    • Brand or Series HBL2400
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL2400 Series metallic raceway base and cover, 5 ft length and ivory finish.