Hubbell Wiring Device - Kellems HBL2310SR Safety Shroud® Twist Lock® Gray Valox® Surface Mount Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Safety Shroud® Twist Lock® Gray Valox® Surface Mount Single Receptacle - HBL2310SR
+ / - Hover over image to Zoom
Other Views

    Safety Shroud® Twist Lock® Gray Valox® Surface Mount Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2310SR
    SKU: 96022476
    $30.88
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V AC
    Color:Grey
    NEMA Rating:NEMA L5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2310SR
    • Color Grey
    • Amperage 20A
    • Grade Industrial
    • Materials RPT (Housing/Flange)
    • NEMA Rating NEMA L5-20R
    Product Overview:
    Safety Shroud® Twist Lock® Surface Mount Single Receptacle With Gray Valox® Housing, 20A, 125V, 2P3W, NEMA L5 20P