Hubbell Wiring Device - Kellems HBL2310AR Twist Lock® Safety Shroud® Single Receptacle With Gray Valox® Angle Housing | Graybar Store
Hubbell Wiring Device - Kellems - Twist Lock® Safety Shroud® Single Receptacle With Gray Valox® Angle Housing - HBL2310AR
+ / - Hover over image to Zoom
Other Views

    Twist Lock® Safety Shroud® Single Receptacle With Gray Valox® Angle Housing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2310AR
    SKU: 96022475
    $30.88
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V AC
    Color:Grey
    NEMA Rating:NEMA L5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2310AR
    • Color Grey
    • Amperage 20A
    • Grade Industrial
    • Materials RPT (Housing/Flange)
    • NEMA Rating NEMA L5-20R
    Product Overview:
    Safety Shroud® Twist Lock® Single Receptacle With Gray Valox® Angle Housing, 20A, 125V, 2P3W, NEMA L5 20P