Hubbell Wiring Device - Kellems HBL2010A3IV HBL2000 Series Steel Raceway Large-Capacity Entrance End Fitting With KOs | Graybar Store
Hubbell Wiring Device - Kellems - HBL2000 Series Steel Raceway Large-Capacity Entrance End Fitting With KOs - HBL2010A3IV
+ / - Hover over image to Zoom
Other Views

    HBL2000 Series Steel Raceway Large-Capacity Entrance End Fitting With KOs

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2010A3IV
    SKU: 25035837
    $21.13
    Checking Pricing
         
    Brand or Series:HBL2000
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2010A3IV
    • Color Ivory
    • Brand or Series HBL2000
    • Materials Steel
    • For Use With HBL2000 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL2000 series steel raceway large-capacity entrance end fitting with 1/2 inch KOs on end, each side and bottom. Entrance end fitting is ivory, 3.69 L x 2.02 W x 1.79 in. H.
    • (1) 1/2 in. Trade Size KO on Each Side
    • 1/2 and 3/4 in. Concentric KOs on End and Bottom