Hubbell Wiring Device - Kellems HBL20482IV HBL2000 Series Steel Raceway 2-Gang Device Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL2000 Series Steel Raceway 2-Gang Device Box - HBL20482IV
+ / - Hover over image to Zoom
Other Views

    HBL2000 Series Steel Raceway 2-Gang Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20482IV
    SKU: 25035842
    $30.43
    Checking Pricing
         
    No. of Gangs:2-Gang
    Dimensions (Inches):4.64 W x 4.54 H x 1.75 in. D
    Brand or Series:HBL2000
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20482IV
    • Color Ivory
    • Brand or Series HBL2000
    • Dimensions (Inches) 4.64 W x 4.54 H x 1.75 in. D
    • Materials Steel
    • No. of Gangs 2-Gang
    • For Use With HBL2000 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL2000 series ivory steel raceway 2-gang device box. Device box is 4.64 W x 4.54 H x 1.75 in. D.