Hubbell Wiring Device - Kellems HBL2048IV HBL2000 Series Steel Raceway 2-Gang Device Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL2000 Series Steel Raceway 2-Gang Device Box - HBL2048IV
+ / - Hover over image to Zoom
Other Views

    HBL2000 Series Steel Raceway 2-Gang Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2048IV
    SKU: 25035798
    $13.52
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):2.82 W x 4.54 H x 1.75 in. D
    Brand or Series:HBL2000
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2048IV
    • Color Ivory
    • Brand or Series HBL2000
    • Dimensions (Inches) 2.82 W x 4.54 H x 1.75 in. D
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With HBL2000 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    HBL2000 series ivory steel raceway 1-gang device box. Device box is 2.82 W x 4.54 H x 1.75 in. D.