Hubbell Wiring Device - Kellems HBL2000 Series Steel Raceway 2-Gang Device Box | Graybar Store
Hubbell Wiring Device - Kellems - HBL2000 Series Steel Raceway 2-Gang Device Box
+ / - Hover over image to Zoom
Other Views

    HBL2000 Series Steel Raceway 2-Gang Device Box

    Manufacturer: Hubbell Wiring Device - Kellems
         

    For deep switches and receptacles. Base has (1) 1/2 in. KO and rectangular KO for extension to wall box.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    • For Use With HBL2000 Series Raceway
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Dimensions (Inches)
    Brand or Series
    Color
    Price
    HBL2048IV
    25035798
    1-Gang
    2.82 W x 4.54 H x 1.75 in. D
    HBL2000
    Ivory
    $
    13
    .52
    /
    EA
    25035798
    No. of Gangs
    1-Gang
    Dimensions (Inches)
    2.82 W x 4.54 H x 1.75 in. D
    Brand or Series
    HBL2000
    Color
    Ivory
    $
    13
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL20482IV
    25035842
    2-Gang
    4.64 W x 4.54 H x 1.75 in. D
    HBL2000
    Ivory
    $
    30
    .43
    /
    EA
    25035842
    No. of Gangs
    2-Gang
    Dimensions (Inches)
    4.64 W x 4.54 H x 1.75 in. D
    Brand or Series
    HBL2000
    Color
    Ivory
    $
    30
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035798 SKU, 25035798 ANALYTICS...
    Brand or Series
    HBL2000
    Color
    Ivory
    Price
    $
    13
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035842 SKU, 25035842 ANALYTICS...
    Brand or Series
    HBL2000
    Color
    Ivory
    Price
    $
    30
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available