Hubbell Wiring Device - Kellems HBL2000BCIV HBL2000 Series Painted Steel Raceway Base and Cover | Graybar Store
Hubbell Wiring Device - Kellems - HBL2000 Series Painted Steel Raceway Base and Cover - HBL2000BCIV
+ / - Hover over image to Zoom
Other Views

    HBL2000 Series Painted Steel Raceway Base and Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2000BCIV
    SKU: 25035590
    $17.10
    Checking Pricing
         
    Dimensions (Inches):1.31 W x 0.83 H
    Color:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2000BCIV
    • Color Ivory
    • Dimensions (Inches) 1.31 W x 0.83 H
    • Length 5 ft.
    • Materials Painted Steel
    • Series HBL2000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL2000 series ivory steel raceway base and cover. Raceway is 60 L x 1.31 W x 0.83 in. H. Raceway is rated at 300V.
    HBL2000 series raceway has the following wire capacities:
    • (7) 14 AWG THHN
    • (7) 12 AWG THHN
    • (13) 4-pair Voice
    • (3) 25-pair Voice
    • (8) RG59U Data
    • (10) Cat 5e
    • (7) Cat 6
    • (4) Cat 6a
    • (5) Cat 6 STP
    • (13) (2) or (4) Fiber Round Cable
    • (33) Fiber Optic Jumpers
    • (12) Fiber Optic Zip Cord