Hubbell Wiring Device - Kellems HBL2003SC HBL2000 Series Galvanized Steel Raceway Support Clip | Graybar Store
Hubbell Wiring Device - Kellems - HBL2000 Series Galvanized Steel Raceway Support Clip - HBL2003SC
+ / - Hover over image to Zoom
Other Views

    HBL2000 Series Galvanized Steel Raceway Support Clip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2003SC
    SKU: 25035703
    $2.03
    Checking Pricing
         
    Brand or Series:HBL2000
    Length:2 in.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2003SC
    • Brand or Series HBL2000
    • Length 2 in.
    • Material Finish Galvanized
    • Materials Galvanized Steel
    • For Use With HBL2000 Series Raceway
    • Country of Origin CN - China
    Product Overview:
    HBL2000 series galvanized steel raceway support clip. 2 in. long.
    • Mount with No. 6 flat head fastener.
    • Has set screw for locking to raceway.
    • Raceway must be screwed to the wall for secure fastening.