Hubbell Wiring Device - Kellems HBL2001C HBL2000 Series Galvanized Steel Raceway Coupling | Graybar Store
Hubbell Wiring Device - Kellems - HBL2000 Series Galvanized Steel Raceway Coupling - HBL2001C
+ / - Hover over image to Zoom
Other Views

    HBL2000 Series Galvanized Steel Raceway Coupling

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2001C
    SKU: 25035827
    $0.94
    Checking Pricing
         
    Brand or Series:HBL2000
    Length:2 in.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2001C
    • Brand or Series HBL2000
    • Length 2 in.
    • Material Finish Galvanized
    • Materials Galvanized Steel
    • For Use With HBL2000 Series Raceway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL2000 series galvanized steel raceway coupling. 2 in. long.