Hubbell Wiring Device - Kellems HBL1386I HBL® Maintained Contact 20A 120/277V 3 Position (Center OFF) 2 Circuit DPDT Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Maintained Contact 20A 120/277V 3 Position (Center OFF) 2 Circuit DPDT Switch, Ivory - HBL1386I
+ / - Hover over image to Zoom
Other Views

    HBL® Maintained Contact 20A 120/277V 3 Position (Center OFF) 2 Circuit DPDT Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1386I
    SKU: 93169181
    $88.95
    Checking Pricing
         
    Color:Ivory
    Switch Type:2-Pole, Double Throw
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1386I
    • Color Ivory
    • Amperage 20A
    • Grade Specification
    • Switch Style Toggle, Maintained Contact
    Product Overview:
    HBL® Specification Grade Maintained Contact 20A 120/277V 3 position (center OFF) 2 circuit DPDT back and side wired switch with ivory toggle.