Hubbell Wiring Device - Kellems HBL53CM62 HBL® Extra Heavy Duty Specification Grade 20A 125V Corrosion Resistant Straight Blade Duplex Receptacle, Yellow | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 20A 125V Corrosion Resistant Straight Blade Duplex Receptacle, Yellow - HBL53CM62
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 20A 125V Corrosion Resistant Straight Blade Duplex Receptacle, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL53CM62
    SKU: 88127199
    $38.51
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:Yellow
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL53CM62
    • Color Yellow
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty Specification Grade yellow 20A 125V 2P3W 5 20R corrosion resistant straight blade duplex receptacle with flush nylon face.