Hubbell Wiring Device - Kellems HBL® Extra Heavy Duty Specification Grade 15A 250V Back and Side-Wired Straight Blade Duplex Receptacle, Flush Nylon Face | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 15A 250V Back and Side-Wired Straight Blade Duplex Receptacle, Flush Nylon Face
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 15A 250V Back and Side-Wired Straight Blade Duplex Receptacle, Flush Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    HBL® Extra Heavy Duty Specification Grade back and side-wired straight blade duplex receptacle with flush nylon face.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Receptacle Configuration
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    HBL5662
    88127265
    2-Pole, 3-Wire
    15A
    250V
    Brown
    NEMA 6-15R
    $
    29
    .74
    /
    EA
    88127265
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    250V
    Color
    Brown
    NEMA Rating
    NEMA 6-15R
    $
    29
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5662I
    88127266
    2-Pole, 3-Wire
    15A
    250V
    Ivory
    NEMA 6-15R
    $
    29
    .74
    /
    EA
    88127266
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    250V
    Color
    Ivory
    NEMA Rating
    NEMA 6-15R
    $
    29
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127265 SKU, 88127265 ANALYTICS...
    Voltage Rating
    250V
    Color
    Brown
    NEMA Rating
    NEMA 6-15R
    Price
    $
    29
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127266 SKU, 88127266 ANALYTICS...
    Voltage Rating
    250V
    Color
    Ivory
    NEMA Rating
    NEMA 6-15R
    Price
    $
    29
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available