Hubbell Wiring Device - Kellems HBL5661I HBL® Extra Heavy Duty Specification Grade 15A 250V 2P3W NEMA 6 15R Straight Blade Single Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 15A 250V 2P3W NEMA 6 15R Straight Blade Single Receptacle, Ivory - HBL5661I
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 15A 250V 2P3W NEMA 6 15R Straight Blade Single Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5661I
    SKU: 88127264
    $26.89
    Checking Pricing
         
    Color:Ivory
    Amperage:15A
    NEMA Rating:NEMA 6-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5661I
    • Color Ivory
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty Specification Grade ivory 15A 250V 2P3W NEMA 6 15R back and side wired straight blade single receptacle with flush nylon face.