Hubbell Wiring Device - Kellems HBL5652 HBL® Extra Heavy Duty Specification Grade 15A 250V 2P3W NEMA 6 15R Straight Blade Duplex Receptacle, Brown | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 15A 250V 2P3W NEMA 6 15R Straight Blade Duplex Receptacle, Brown - HBL5652
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 15A 250V 2P3W NEMA 6 15R Straight Blade Duplex Receptacle, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5652
    SKU: 88127257
    $17.75
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:15A
    Voltage Rating:250V
    Color:Brown
    NEMA Rating:NEMA 6-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5652
    • Color Brown
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty Specification Grade brown 15A 250V 2P3W NEMA 6 15R side wired straight blade duplex receptacle with flush nylon face.