Hubbell Wiring Device - Kellems HBL5262GY HBL® Extra Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Straight Blade Duplex Receptacle, Grey | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Straight Blade Duplex Receptacle, Grey - HBL5262GY
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Straight Blade Duplex Receptacle, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5262GY
    SKU: 88127081
    $24.51
    Checking Pricing
         
    Color:Grey
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5262GY
    • Color Grey
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty Specification Grade grey 15A 125V 2P3W NEMA 5 15R back and side wired straight blade duplex receptacle with flush nylon face.