Hubbell Wiring Device - Kellems HBL5284 HBL® Extra Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Panel Mount Straight Blade Single Receptacle, Brown | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Panel Mount Straight Blade Single Receptacle, Brown - HBL5284
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 15A 125V 2P3W NEMA 5 15R Panel Mount Straight Blade Single Receptacle, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5284
    SKU: 88127106
    $17.28
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:15A
    Voltage Rating:125V
    Color:Brown
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5284
    • Color Brown
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty Specification Grade brown 15A 125V 2P3W NEMA 5 15R panel mount (1.94 in. centers) straight blade single receptacle with flush nylon face.