Hubbell Wiring Device - Kellems HBL5342I HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Side Wired Compact Straight Blade Duplex Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Side Wired Compact Straight Blade Duplex Receptacle, Ivory - HBL5342I
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Side Wired Compact Straight Blade Duplex Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5342I
    SKU: 88127161
    $16.20
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:Ivory
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5342I
    • Color Ivory
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty ivory 20A 125V 2P3W NEMA 5 20R side wired compact straight blade duplex receptacle with flush nylon face.