Hubbell Wiring Device - Kellems HBL5358 HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Panel Mount Compact Straight Blade Single Receptacle, Brown | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Panel Mount Compact Straight Blade Single Receptacle, Brown - HBL5358
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Panel Mount Compact Straight Blade Single Receptacle, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5358
    SKU: 88127173
    $17.28
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:Brown
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5358
    • Color Brown
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty brown 20A 125V 2P3W NEMA 5 20R panel mount (1.75 in. centers) compact straight blade single receptacle with flush nylon face.