Hubbell Wiring Device - Kellems HBL5251I HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5 15R Side Wired Compact Straight Blade Single Receptacle, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5 15R Side Wired Compact Straight Blade Single Receptacle, Ivory - HBL5251I
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5 15R Side Wired Compact Straight Blade Single Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5251I
    SKU: 88127059
    $13.35
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:15A
    Voltage Rating:125V
    Color:Ivory
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5251I
    • Color Ivory
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty ivory 15A 125V 2P3W NEMA 5 15R side wired compact straight blade single receptacle with flush nylon face.