Hubbell Wiring Device - Kellems HBL3032W HBL® 30A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 30A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, White - HBL3032W
+ / - Hover over image to Zoom
Other Views

    HBL® 30A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3032W
    SKU: 25399464
    $44.72
    Checking Pricing
         
    Color:White
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3032W
    • Color White
    • Amperage 30A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 30A 120/277V 2 pole back and side wired switch with white toggle.