Hubbell Wiring Device - Kellems HBL1221W HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 1 Pole, White Toggle | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 1 Pole, White Toggle - HBL1221W
+ / - Hover over image to Zoom
Other Views

    HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 1 Pole, White Toggle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1221W
    SKU: 93169215
    $26.05
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1221W
    • Color White
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 20A 120/277V single pole back and side wired switch with white toggle.