Hubbell Wiring Device - Kellems HBL1223I HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 3 Way, Ivory Toggle | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 3 Way, Ivory Toggle - HBL1223I
+ / - Hover over image to Zoom
Other Views

    HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 3 Way, Ivory Toggle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1223I
    SKU: 93169199
    $27.74
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1223I
    • Color Ivory
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 20A 120/277V 3 way back and side wired switch with ivory toggle.