Hubbell Wiring Device - Kellems IG5362W HBL® 20A 125V 2P3W Extra Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 20A 125V 2P3W Extra Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, White - IG5362W
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 125V 2P3W Extra Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG5362W
    SKU: 99420345
    $33.71
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Receptacle Type:Duplex
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG5362W
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    Product Overview:
    HBL® white 20A 125V 2P3W NEMA 5-20R extra heavy duty specification grade isolated ground duplex receptacle.