Hubbell Wiring Device - Kellems HBL1221RKL HBL® 20A 120/277V Extra Heavy Duty Industrial AC Barrel Key Locking Switch With Chrome Operator | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 20A 120/277V Extra Heavy Duty Industrial AC Barrel Key Locking Switch With Chrome Operator - HBL1221RKL
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 120/277V Extra Heavy Duty Industrial AC Barrel Key Locking Switch With Chrome Operator

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1221RKL
    SKU: 22084186
    $109.58
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120/277V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1221RKL
    • Amperage 20A
    • Switch Type 1-Pole
    Product Overview:
    HBL® Extra Heavy Duty Industrial 20A 120/277VAC back and side-wired single-pole AC barrel key locking switch with chrome operator.